This item is Discontinued.

Speedaire Air Ratchet, 3/8 In Dr, 5-80 Ft Lb, 160 RPM 2YRF3

Air Ratchet, 3/8 In Dr, 5-80 Ft Lb, 160 RPM (Discontinued)

  • Mfr # 2YRF3
  • Zoro # G0790797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YRF3
Zoro #
G0790797
UPC #
-
Country of Origin
China

Dimensions

Length
10-3/8"
Head Height
1-9/16"
Square Drive Size
3/8"
Head Width
1-1/2"

Details

Max. Torque
90 ft.-lb.
Torque Range
5 to 80 ft.-lb.
Free Speed
160 rpm
Throttle
Lever
Min. Hose
3/8"
CFM @ Full Load
12.0
Air Inlet
1/4" NPT
Duty
General
Average CFM @ 15 Second Run Time
4.00
Required Pressure
90 PSI
Reversing
Yes
Item
Air Ratchet Wrench
Exhaust
Rear

Description

Air Ratchet Wrench, Air Inlet 1/4 In. NPT, Free Speed 160 rpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.