Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Ratchet, Square Drive 1/2", 11-1/2" L

  • Mfr # 402M52

  • Zoro # G1823068


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
100 ft.-lb.
Torque Range
20 to 80 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402M52
Zoro #
G1823068
UPC #
817904012301
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size - Air Tools
1/2" Square
Length
11-1/2"
Head Height
2-9/32"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
1/2"
Head Width
1-21/32"
Drive Size
3/8 in Square
Min. Hose Size
3/8 in
Overall Length
11 1/2 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
100 ft.-lb.
Torque Range
20 to 80 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
600 RPM
Throttle
Lever
Exhaust
Rear
Reversing
Yes
Housing Material
Aluminum
Variable Speed
No
Air Inlet
1/4 in NPT
CFM @ Full Load
2.4
Average CFM @ 15 Second Run Time
3.10
Min. Hose
3/8"
Handle Material
PVC
Item
Ratchet
Duty
Heavy
Required Pressure
90 psi
Retainer Type
Ball Detent
Tool Weight
3.3 lb
Air Pressure
90 psi
Air Consumption
2 cfm
Min. Air Pressure
70 psi
Max. Air Pressure
90 psi
Exhaust Location
Rear
Fastening Torque
100 ft-lb
Duty Rating
Industrial Duty
Power Source
Air Powered
Side to Center
11/16 in

Description

Ratchet, Air-Powered, Air Consumption 2 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 600 RPM, Fastening Torque 100 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 11 1/2 in, Side to Center 11/16 in, Tool Weight 3.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.