Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Ratchet Wrench, 1/2 In Drive

  • Mfr # 21AA66

  • Zoro # G7481591


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
50 ft.-lb.
Torque Range
10 to 50 ft-lbs
Duty Cycle - Air Tools
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA66
Zoro #
G7481591
UPC #
190735605196
Country of Origin
Korea, Republic of

Dimensions

Drive Size - Air Tools
1/2" Square
Length
10"
Head Width
1-5/8"
Head Height
2-1/16"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
1/2"
Drive Size
1/2 in Square
Min. Hose Size
3/8 in
Overall Length
10 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
50 ft.-lb.
Torque Range
10 to 50 ft-lbs
Duty Cycle - Air Tools
General Duty
Free Speed
150 RPM
Throttle
No
Average CFM @ 15 Second Run Time
4.00
Exhaust
Front
Min. Hose
3/8"
Reversing
Yes
Handle Material
Aluminum
Duty
General
Retainer Type
Ball Detent
Variable Speed
No
Item
Ratchet
Required Pressure
90 PSI
Air Inlet
1/4 in NPT Female
Tool Weight
2.5 lb
Exhaust Location
Bottom
Min. Air Pressure
50 psi
Air Consumption
16 cfm
Air Pressure
90 psi
Power Source
Air Powered
Fastening Torque
50 ft-lb
Side to Center
13/16 in
Max. Air Pressure
90 psi
Features
For General Maintenance with Excellent Durability
Duty Rating
General Duty

Description

Ratchet, Air-Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 150 RPM, Fastening Torque 50 ft-lb, Duty Rating General Duty, Tool Brand SPEEDAIRE, Overall Length 10 in, Side to Center 13/16 in, Standards Not Applicable, Tool Weight 2.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.