Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Ratchet Wrench, 3/8 In Drive

  • Mfr # 21AA64

  • Zoro # G7463075


product price: $67.39
/ea

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
50 ft.-lb.
Torque Range
10 to 50 ft-lbs
Duty Cycle - Air Tools
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA64
Zoro #
G7463075
UPC #
190735605172
Country of Origin
Korea, Republic of

Dimensions

Drive Size - Air Tools
3/8" Square
Length
10"
Head Height
2-1/16"
Head Width
1-5/8"
Square Drive Size
3/8"
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
3/8 in
Drive Size
3/8 in Square
Overall Length
10 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
50 ft.-lb.
Torque Range
10 to 50 ft-lbs
Duty Cycle - Air Tools
General Duty
Free Speed
150 RPM
Throttle
No
Variable Speed
No
Min. Hose
3/8"
Retainer Type
Ball Detent
Required Pressure
90 PSI
Item
Ratchet
Reversing
Yes
Air Inlet
1/4 in NPT Female
Exhaust
Front
Handle Material
Aluminum
Average CFM @ 15 Second Run Time
4.00
Duty
General
Tool Weight
2.5 lb
Duty Rating
General Duty
Air Pressure
90 psi
Features
For General Maintenance with Excellent Durability
Max. Air Pressure
90 psi
Min. Air Pressure
50 psi
Side to Center
13/16 in
Fastening Torque
50 ft-lb
Air Consumption
16 cfm
Power Source
Air Powered
Exhaust Location
Bottom

Description

Ratchet, Air-Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 150 RPM, Fastening Torque 50 ft-lb, Duty Rating General Duty, Tool Brand SPEEDAIRE, Overall Length 10 in, Side to Center 13/16 in, Standards Not Applicable, Tool Weight 2.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.