This item is Discontinued.

Speedaire Air Ratchet Wrench, Light, 90 psi, 14 in. 48LZ98

Air Ratchet Wrench, Light, 90 psi, 14 in. (Discontinued)

  • Mfr # 48LZ98
  • Zoro # G5576737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48LZ98
Zoro #
G5576737
UPC #
190735986844
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size - Air Tools
1/2" Square
Length
14"
Head Height
2"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
1/2"
Head Width
1-3/8"
Min. Hose Size
3/8 in
Overall Length
14 in
Drive Size
1/2 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
90 ft.-lb.
Torque Range
10 to 75ft-lbs
Duty Cycle - Air Tools
Light Duty
Free Speed
150 RPM
Throttle
Lever
Average CFM @ 15 Second Run Time
8.00
Retainer Type
Ball Detent
Required Pressure
90 PSI
Item
Ratchet
Variable Speed
No
Tool Weight
4.3 lb
Duty
Light
Exhaust
Front
Air Inlet
1/4 in NPT
Min. Hose
3/8"
Handle Material
Aluminum
Housing Material
ALuminum
Reversing
Yes
Duty Rating
General Duty
Exhaust Location
Bottom
Air Pressure
90 psi
Air Consumption
5 cfm
Power Source
Air Powered
Fastening Torque
90 ft-lb

Description

Ratchet, Air-Powered, Air Consumption 5 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Drive Size 1/2 in Square, Retainer Type Ball Detent, Free Speed 150 RPM, Fastening Torque 90 ft-lb, Duty Rating General Duty, Tool Brand SPEEDAIRE, Overall Length 14 in, Tool Weight 4.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.