Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 2 In NPT, 2,000 cfm, 450 psi

  • Mfr # 4ZM12

  • Zoro # G0715906


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Pressure - Regulators
450 psi
Valve Design
Balanced
Overall Height (Regulators)
9.71"
Adjustment Range - Regulators
5 to 150 psi
Max. Inlet Pressure (Regulators)
450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZM12
Zoro #
G0715906
UPC #
190735632185
Country of Origin
China

Dimensions

Overall Height (Regulators)
9.71"
Overall Width (Regulators)
5.98"
Overall Height - Regulators
9.71 in
Overall Width - Regulators
5.98 in
Pipe Size - Regulators
2 in
Pipe Size (Regulators)
2"
Overall Height
9 11/16 in
Overall Width
6 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
2 in
Air Inlet Size
2 in

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
450 psi
Valve Design
Balanced
Adjustment Range - Regulators
5 to 150 psi
Max. Inlet Pressure (Regulators)
450 psi
Adjustment Knob
Nonrising
Body Material
Zinc
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Flow - Regulators
2,000 cfm
Adjustment Range (Regulators)
5 to 150 psi
Max. Temp. - Regulators
175 Degrees F
Gauge Port
1/4 in NPT
Max. Temp. (Regulators)
175 Degrees F
Max. Flow (Regulators)
2000 cfm
Type
Modular
Series
Heavy Duty
Pressure Gauge Port Type
NPT
Adjustment Mechanism
Nonrising
Air Inlet Type
NPT
Maximum Operating Temperature
175 Degrees F
Air Inlet Gender
Female
Maximum Operating Pressure
450 psi
Air Outlet Type
NPT
Maximum Flow Rate
2,000 cfm
Air Outlet Gender
Female
Pressure Gauge Included
No
Maximum Regulated Pressure
150 psi
Minimum Regulated Pressure
5 psi

Description

Compressed Air Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 2,000 cfm, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 6 in, Series Heavy Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Zinc, Maximum Regulated Pressure 150 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.