Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 3/8 In NPT, 208 cfm, 300 psi

  • Mfr # 4ZM21

  • Zoro # G2578834


product price: $50.19
/ea

Key Features

Pipe Size - Regulators
3/8 in
Adjustment Range - Regulators
5 to 150 psi
Overall Width - Regulators
3.15 in
Adjustment Range (Regulators)
5 to 150 psi
Valve Design
Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZM21
Zoro #
G2578834
UPC #
190735632277
Country of Origin
China

Dimensions

Pipe Size - Regulators
3/8 in
Overall Width - Regulators
3.15 in
Overall Width (Regulators)
3.15"
Overall Height (Regulators)
6.67"
Pipe Size (Regulators)
3/8"
Overall Height - Regulators
6.67 in
Overall Width
3 1/8 in
Height
6.67"
Overall Height
6 11/16 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Compressed Air Regulator
Adjustment Range - Regulators
5 to 150 psi
Adjustment Range (Regulators)
5 to 150 psi
Valve Design
Balanced
Body Material
Aluminum
Max. Temp. (Regulators)
175 Degrees F
Max. Flow (Regulators)
220 cfm
Max. Inlet Pressure (Regulators)
300 psi
Gauge Port
1/4 in NPT
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Flow - Regulators
220 cfm
Adjustment Knob
Nonrising
Max. Inlet Pressure - Regulators
300 psi
Max. Temp. - Regulators
175 Degrees F
Type
Modular
Series
Standard Duty
Air Outlet Gender
Female
Adjustment Mechanism
Nonrising
Pressure Gauge Included
No
Pressure Gauge Port Type
NPT
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
300 psi
Air Inlet Gender
Female
Air Inlet Type
NPT
Air Outlet Type
NPT
Maximum Flow Rate
220 cfm
Maximum Regulated Pressure
150 psi
Minimum Regulated Pressure
5 psi

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 220 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 3 1/8 in, Series Standard Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Maximum Regulated Pressure 150 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.