Zoro Homepage
This item is Discontinued.
Speedaire Auto Drain Valve, 115V, 1/4 In., 4.0 gpm 6Z948

Auto Drain Valve, 115V, 1/4 In., 4.0 gpm (Discontinued)

  • Mfr # 6Z948
  • Zoro # G0973576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z948
Zoro #
G0973576
UPC #
190735680957
Country of Origin
United States

Dimensions

Pipe Size
1/4 in NPT
Drain Size
1/4 in
Overall Width
3 5/16 in
Overall Depth
4 3/16 in
Overall Height
3 1/4 in

Details

Item
Timed Electric Auto Drain Valve
Drain Rate
4.0 gpm
Adjustable Drain Cycle
1 min to 60 min
Purge Time
1 sec to 30 sec
Voltage
115V
Max. Pressure
200 psi
Operating Temp. Range
35 Degrees to 165 Degrees F
Includes
6 ft Heavy Duty Grounded Power Cord, Y Strainer
Body Material
Cycolac T-31445
Hz
60
Amps AC
0.25
Enclosure
NEMA 1

Description

Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 4.0 gpm, Adjustable Drain Cycle 1 min to 60 min, Purge Time 1 sec to 30 sec, Voltage 115V, Max. Pressure 200 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60, Amps AC 0.25, Enclosure NEMA 1, Body Material Cycolac T-31445, Overall Height 3 1/4 in, Overall Width 3 5/16 in, Overall Depth 4 3/16 in, Includes 6 ft Heavy Duty Grounded Power Cord, Y Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.