Zoro Homepage

Auto Drain Valve, 230V, 0.5 gpm

  • Mfr # 38XR59

  • Zoro # G0289129


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4 in NPT
Drain Size
1/8 in
Drain Rate
0.5 gpm
Adjustable Drain Cycle
0.5 sec to 45 min
Purge Time
0.5 sec to 10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38XR59
Zoro #
G0289129
UPC #
190735619322
Country of Origin
Ireland

Dimensions

Pipe Size
1/4 in NPT
Drain Size
1/8 in
Overall Width
5 in
Overall Depth
5 in
Overall Height
5 in

Details

Item
Timed Electric Auto Drain Valve
Drain Rate
0.5 gpm
Adjustable Drain Cycle
0.5 sec to 45 min
Purge Time
0.5 sec to 10 sec
Voltage
230 V
Max. Pressure
4,000 psi
Operating Temp. Range
35 Degrees to 95 Degrees F
Includes
6 ft Power Cord
Enclosure
IP65
Hz
50/60 Hz
Amps AC
1 A
Body Material
Brass
Voltage - Maximum
230 V

Description

Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/8 in, Drain Rate 0.5 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 230 V, Max. Pressure 4,000 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60 Hz, Amps AC 1 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 5 in, Overall Depth 5 in, Includes 6 ft Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.