Zoro Homepage

Autoswitch Band, 25mm Bore

  • Mfr # BMA2-025

  • Zoro # G2860532


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Bore Dia. (In.)
25 mm
Mount Type
Autoswitch Band
Material
Steel
Fits
5THU2, 5THU4, 5THU5, 5VDA4 to 5TJF7
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMA2-025
Zoro #
G2860532
UPC #
190735644706
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
25 mm
For Bore Diameter
25 mm

Details

Mount Type
Autoswitch Band
Material
Steel
Fits
5THU2, 5THU4, 5THU5, 5VDA4 to 5TJF7
Item
Autoswitch Band
Includes
Screws
Product Type
Autoswitch Band
Compatible with Brand
SMC
Compatible with Series
NCG
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
Standards
RoHS Compliant
Compatible with Mfr. Model No.
D-C7, D-C8, D-M9
For Use with Mfr Model Number
D-C7, D-C8, D-M9
Compatible Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Manufacturer Model Number
D-C7, D-C8, D-M9
For Use With Mfr. Model Number
D-C7, D-C8, D-M9
Compatible with Manufacturer Model No.
D-C7, D-C8, D-M9
Compatible Pump Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Mfr. Model Number
D-C7, D-C8, D-M9

Description

Autoswitch Band, For Bore Diameter 25 mm, Material Steel, Compatible with Grainger Part Number 5THU2, 5THU4, 5THU5, 5TJF7, 5VDA4, Includes Screws, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number D-C7, D-C8, D-M9, Product Type Autoswitch Band, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.