Zoro Homepage

Autoswitch Band, 40mm Bore

  • Mfr # BA-04

  • Zoro # G2856831


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Bore Dia. (In.)
40 mm
Mount Type
Autoswitch Band
Material
Steel
Fits
5TJH7 to 5TJK5, 5TJU2
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-04
Zoro #
G2856831
UPC #
190735644669
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
40 mm
For Bore Diameter
40 mm

Details

Mount Type
Autoswitch Band
Material
Steel
Fits
5TJH7 to 5TJK5, 5TJU2
Item
Autoswitch Band
Includes
Screws
Compatible with Brand
SMC
Product Type
Autoswitch Band
Compatible with Series
10-/11-CG1-Z, 21-/22-CG1-Z

Description

Autoswitch Band, For Bore Diameter 40 mm, Material Steel, Compatible with Grainger Part Number 5TJH7, 5TJH8, 5TJH9, 5TJJ0, 5TJJ1, 5TJJ2, 5TJJ3, 5TJJ4, 5TJJ5, 5TJJ6, 5TJJ7, 5TJJ8, 5TJJ9, 5TJK0, 5TJK1, 5TJK2, 5TJK3, 5TJK4, 5TJK5, 5TJU2, Includes Screws, Compatible with Brand SMC, Compatible with Series 10-/11-CG1-Z, 21-/22-CG1-Z, Product Type Autoswitch Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.