Autoswitch Band, 50mm Bore
Mfr # BA-05
Zoro # G0509397
product price: $4.79
/eaSold in multiples of 3 for $14.37
Key Features
Bore Dia. (In.)
50 mm
Mount Type
Autoswitch Band
Material
Steel
Fits
5TJK6 to 5TJN4, 5TJU2
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA-05
Zoro #
G0509397
UPC #
190735644676
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
50 mm
For Bore Diameter
50 mm
Details
Mount Type
Autoswitch Band
Material
Steel
Fits
5TJK6 to 5TJN4, 5TJU2
Item
Autoswitch Band
Includes
Screws
Compatible with Brand
SMC
Product Type
Autoswitch Band
Compatible with Series
10-/11-CG1-Z, 21-/22-CG1-Z
Description
Autoswitch Band, For Bore Diameter 50 mm, Material Steel, Compatible with Grainger Part Number 5TJK6, 5TJK7, 5TJK8, 5TJK9, 5TJL0, 5TJL1, 5TJL2, 5TJL3, 5TJL4, 5TJL5, 5TJL6, 5TJL7, 5TJL8, 5TJL9, 5TJN0, 5TJN1, 5TJN2, 5TJN3, 5TJN4, 5TJU2, Includes Screws, Compatible with Brand SMC, Compatible with Series 10-/11-CG1-Z, 21-/22-CG1-Z, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.