Autoswitch Band, 50mm Bore
Mfr # BAF-05S
Zoro # G3428266
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Bore Dia. (In.)
50 mm
Mount Type
Autoswitch Band
Material
Stainless Steel
Fits
5VHC0 to 5VHC8, 5VHK0 to 5VHK8, 5VHV0
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAF-05S
Zoro #
G3428266
UPC #
190735662533
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
50 mm
For Bore Diameter
50 mm
Details
Mount Type
Autoswitch Band
Material
Stainless Steel
Fits
5VHC0 to 5VHC8, 5VHK0 to 5VHK8, 5VHV0
Item
Autoswitch Band
Includes
Screws
Compatible with Series
CG/CG3
Compatible with Brand
SMC
Product Type
Autoswitch Band
Compatible with Manufacturer Model Number
D-B5, D-B6, D-G5, D-K5
Compatible with Mfr. Model No.
D-B5, D-B6, D-G5, D-K5
For Use with Mfr Model Number
D-B5, D-B6, D-G5, D-K5
Compatible Manufacturer Part Number
D-B5, D-B6, D-G5, D-K5
Compatible Manufacturer Model Number
D-B5, D-B6, D-G5, D-K5
For Use With Mfr. Model Number
D-B5, D-B6, D-G5, D-K5
Compatible with Manufacturer Model No.
D-B5, D-B6, D-G5, D-K5
Compatible Pump Manufacturer Part Number
D-B5, D-B6, D-G5, D-K5
Compatible Mfr. Model Number
D-B5, D-B6, D-G5, D-K5
Description
Autoswitch Band, For Bore Diameter 50 mm, Material Stainless Steel, Compatible with Grainger Part Number 5VHC0, 5VHC1, 5VHC2, 5VHC3, 5VHC4, 5VHC5, 5VHC6, 5VHC7, 5VHC8, 5VHK0, 5VHK1, 5VHK2, 5VHK3, 5VHK4, 5VHK5, 5VHK6, 5VHK7, 5VHK8, 5VHV0, Includes Screws, Compatible with Brand SMC, Compatible with Series CG/CG3, Compatible with Manufacturer Model Number D-B5, D-B6, D-G5, D-K5, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.