Speedaire
Black Air Compressor Cover
Mfr # AG-S1002
Zoro # G6088537
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Width (In.) 24 in
- For Use With Air Compressors, Combination Power Units
- Grommet I.D. (In.) 0.375 in
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bearing Split Hardened Bushings: 1", 1 1/4" Od With 2" Length, 153859 (153859)
- DAYTON B117 V-Belt, 120" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ3)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- SPEEDAIRE Air Compressor Cover, Black (AG-S1005)
- Speedaire Air Compressor Covers