Speedaire

Blower/Vacuum Pump, 0.045 cu ft/Rev (Discontinued)


Free Shipping & Returns


Key Features

  • Inlet Dia. 1.25 in (F)NPT
  • Outlet Dia. 1.25 in (F)NPT
  • Displacement 0.54 cu in/rev
  • Max. Pressure 15 PSI
  • Max. Vacuum 16.0 in Hg
See all product information

Product Information

Dimensions

Inlet Dia. 1.25 in (F)NPT
Outlet Dia. 1.25 in (F)NPT
Shaft Dia. 0.75 in
Overall Width 11.56 in
Keyway Width 3/16 in
Overall Depth 7.75 in
Keyway Length 1 7/16 in
Overall Height 12.37 in
Shaft Length 2 in
Inlet Size 1 1/4 in
Outlet Size 1 1/4 in
Shaft Diameter 3/4 in

Details

Displacement 0.54 cu in/rev
Max. Pressure 15 PSI
Max. Vacuum 16.0 in Hg
RPM Range 1528 to 3600
CFM Range 40 to 138
HP Required 1.1 hp - 11.5 hp
Item Positive Displacement Blower
Standards ISO 9001
Inlet Gender Female
Configuration V-BHC
Outlet Type NPT
Maximum Speed 3,600 RPM
Maximum Air Flow 138 cfm
Outlet Gender Female
Maximum Power Required 11.5 hp
Minimum Air Flow 40 cfm
Maximum Vacuum 16 in Hg
Minimum Speed 1,528 RPM
Maximum Operating Pressure 15 psi
Duty Cycle Continuous
Minimum Power Required 1.1 hp
Inlet Type NPT

Description

Positive Displacement Blower, Configuration V-BHC, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/4 in, Outlet Type NPT, Outlet Gender Female, Displacement 0.54 cu in/rev, Maximum Operating Pressure 15 psi, Maximum Vacuum 16 in Hg, Maximum Speed 3,600 RPM, Minimum Speed 1,528 RPM, Maximum Air Flow 138 cfm, Minimum Air Flow 40 cfm, Maximum Power Required 11.5 hp, Minimum Power Required 1.1 hp, Shaft Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.