Speedaire

Blower/Vacuum Pump, 0.14 cu ft/Rev (Discontinued)


Item requires special delivery charges. A $250.00 per item surcharge will be applied.


Key Features

  • Inlet Dia. 2.5 in (F)NPT
  • Outlet Dia. 2.5 in (F)NPT
  • Displacement 1.68 cu in/rev
  • Max. Pressure 15 PSI
  • Max. Vacuum 16.0 in Hg
See all product information

Product Information

Dimensions

Inlet Dia. 2.5 in (F)NPT
Outlet Dia. 2.5 in (F)NPT
Shaft Dia. 1.125 in
Overall Width 16.38 in
Overall Depth 10.37 in
Overall Height 16.6 in
Keyway Length 2 in
Shaft Length 2 1/2 in
Keyway Width 1/4 in
Inlet Size 2 1/2 in
Outlet Size 2 1/2 in
Shaft Diameter 1 1/8 in

Details

Displacement 1.68 cu in/rev
Max. Pressure 15 PSI
Max. Vacuum 16.0 in Hg
RPM Range 1070 to 2850
CFM Range 134 to 359
HP Required 2.9 hp - 28.4 hp
Item Positive Displacement Blower
Standards ISO 9001
Outlet Gender Female
Minimum Air Flow 134 cfm
Outlet Type NPT
Minimum Speed 1,070 RPM
Minimum Power Required 2.9 hp
Maximum Air Flow 359 cfm
Inlet Type NPT
Maximum Operating Pressure 15 psi
Inlet Gender Female
Maximum Vacuum 16 in Hg
Maximum Speed 2,850 RPM
Configuration V-BHC
Duty Cycle Continuous
Maximum Power Required 28.4 hp

Description

Positive Displacement Blower, Configuration V-BHC, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Displacement 1.68 cu in/rev, Maximum Operating Pressure 15 psi, Maximum Vacuum 16 in Hg, Maximum Speed 2,850 RPM, Minimum Speed 1,070 RPM, Maximum Air Flow 359 cfm, Minimum Air Flow 134 cfm, Maximum Power Required 28.4 hp, Minimum Power Required 2.9 hp, Shaft Diameter 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.