Speedaire
Blower/Vacuum Pump, 0.17 cu ft/Rev
Mfr # 2EPR3
Zoro # G1464626
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,526.99
Free 30-Day Returns
Key Features
- Inlet Dia. 3 in (F)NPT
- Outlet Dia. 3 in (F)NPT
- Displacement 2.04 cu in/rev
- Max. Pressure 7 psi
- Max. Vacuum 14.0 in Hg
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIVE 60 Spindle Oil 5 Gal Pail (405266)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CCWLE (5110A)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 20 # of Teeth (D60BS20H X 1 1/2)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10B, Return Line, 10 micron, Outside-In (MF0062289)
- SPEEDAIRE Blower/Vacuum Pump, 0.35 cu ft/Rev (2EPR9)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- Speedaire Vacuum Pumps & Blowers