Speedaire

Blower/Vacuum Pump, 0.367 cu ft/Rev (Discontinued)


Item requires special delivery charges. A $350.00 per item surcharge will be applied.


Key Features

  • Inlet Dia. 4 in (F)NPT
  • Outlet Dia. 4 in (F)NPT
  • Displacement 4.4 cu in/rev
  • Max. Pressure 15 PSI
  • Max. Vacuum 16.0 in Hg
See all product information

Product Information

Dimensions

Inlet Dia. 4 in (F)NPT
Outlet Dia. 4 in (F)NPT
Shaft Dia. 1.562 in
Overall Width 21.12 in
Shaft Length 3 3/16 in
Overall Height 20.68 in
Keyway Length 2 1/2 in
Overall Depth 22 in
Keyway Width 3/8 in
Inlet Size 4 in
Shaft Diameter 1 1/2 in
Outlet Size 4 in

Details

Displacement 4.4 cu in/rev
Max. Pressure 15 PSI
Max. Vacuum 16.0 in Hg
RPM Range 546 to 2050
CFM Range 278 to 682
HP Required 6 hp - 53.5 hp
Item Positive Displacement Blower
Standards ISO 9001
Inlet Type NPT
Maximum Air Flow 682 cfm
Minimum Air Flow 278 cfm
Maximum Power Required 53.5 hp
Duty Cycle Continuous
Minimum Power Required 6 hp
Maximum Speed 2,050 RPM
Inlet Gender Female
Outlet Type NPT
Maximum Operating Pressure 15 psi
Outlet Gender Female
Maximum Vacuum 16 in Hg
Configuration H-RHC
Minimum Speed 546 RPM

Description

Positive Displacement Blower, Configuration H-RHC, Inlet Size 4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Female, Displacement 4.4 cu in/rev, Maximum Operating Pressure 15 psi, Maximum Vacuum 16 in Hg, Maximum Speed 2,050 RPM, Minimum Speed 546 RPM, Maximum Air Flow 682 cfm, Minimum Air Flow 278 cfm, Maximum Power Required 53.5 hp, Minimum Power Required 6 hp, Shaft Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.