Speedaire

Blower/Vacuum Pump, 0.718 cu ft/Rev (Discontinued)


Item requires special delivery charges. A $350.00 per item surcharge will be applied.


Key Features

  • Inlet Dia. 6 in Flange Mount
  • Outlet Dia. 6 in Flange Mount
  • Displacement 8.61 cu in/rev
  • Max. Pressure 7 psi
  • Max. Vacuum 14.0 in Hg
See all product information

Product Information

Dimensions

Inlet Dia. 6 in Flange Mount
Outlet Dia. 6 in Flange Mount
Shaft Dia. 1.375 in
Overall Width 28.86 in
Overall Height 20.75 in
Shaft Length 2 15/16 in
Overall Depth 15 in
Keyway Width 5/16 in
Keyway Length 2 1/8 in
Inlet Size 6 in
Shaft Diameter 1 3/8 in
Outlet Size 6 in

Details

Displacement 8.61 cu in/rev
Max. Pressure 7 psi
Max. Vacuum 14.0 in Hg
RPM Range 891 to 2350
CFM Range 615 to 1614
HP Required 4.1 hp - 56 hp
Standards ISO 9001
Item Positive Displacement Blower
Maximum Operating Pressure 7 psi
Inlet Type Flange
Maximum Power Required 56 hp
Configuration V-BHC
Minimum Air Flow 615 cfm
Minimum Power Required 4.1 hp
Minimum Speed 891 RPM
Maximum Air Flow 1,614 cfm
Outlet Type Flange
Maximum Speed 2,350 RPM
Duty Cycle Continuous
Maximum Vacuum 14 in Hg

Description

Positive Displacement Blower, Configuration V-BHC, Inlet Size 6 in, Inlet Type Flange, Outlet Size 6 in, Outlet Type Flange, Displacement 8.61 cu in/rev, Maximum Operating Pressure 7 psi, Maximum Vacuum 14 in Hg, Maximum Speed 2,350 RPM, Minimum Speed 891 RPM, Maximum Air Flow 1,614 cfm, Minimum Air Flow 615 cfm, Maximum Power Required 56 hp, Minimum Power Required 4.1 hp, Shaft Diameter 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.