Speedaire

Blower/Vacuum Pump, 0.733 cu ft/Rev (Discontinued)


Item requires special delivery charges. A $350.00 per item surcharge will be applied.


Key Features

  • Inlet Dia. 6 in Flange Mount
  • Outlet Dia. 6 in Flange Mount
  • Displacement 8.79 cu in/rev
  • Max. Pressure 10 psi
  • Max. Vacuum 16.0 in Hg
See all product information

Product Information

Dimensions

Inlet Dia. 6 in Flange Mount
Outlet Dia. 6 in Flange Mount
Shaft Dia. 1.562 in
Overall Width 26.62 in
Overall Height 25.5 in
Keyway Width 3/8 in
Shaft Length 3 3/16 in
Overall Depth 17 in
Keyway Length 2 1/2 in
Inlet Size 6 in
Outlet Size 6 in
Shaft Diameter 1 1/2 in

Details

Displacement 8.79 cu in/rev
Max. Pressure 10 psi
Max. Vacuum 16.0 in Hg
RPM Range 764 to 2050
CFM Range 601 to 1383
HP Required 12 hp - 71.2 hp
Standards ISO 9001
Item Positive Displacement Blower
Maximum Vacuum 16 in Hg
Maximum Power Required 71.2 hp
Minimum Speed 764 RPM
Inlet Type Flange
Configuration V-BHC
Minimum Air Flow 601 cfm
Maximum Air Flow 1,383 cfm
Duty Cycle Continuous
Outlet Type Flange
Maximum Speed 2,050 RPM
Minimum Power Required 12 hp
Maximum Operating Pressure 10 psi

Description

Positive Displacement Blower, Configuration V-BHC, Inlet Size 6 in, Inlet Type Flange, Outlet Size 6 in, Outlet Type Flange, Displacement 8.79 cu in/rev, Maximum Operating Pressure 10 psi, Maximum Vacuum 16 in Hg, Maximum Speed 2,050 RPM, Minimum Speed 764 RPM, Maximum Air Flow 1,383 cfm, Minimum Air Flow 601 cfm, Maximum Power Required 71.2 hp, Minimum Power Required 12 hp, Shaft Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.