Shop All Cylinder Mounting Hardware
Speedaire
Bracket, Clevis, 2 In
Mfr # 6X473
Zoro # G0835265
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Mount Type Clevis
- Material Cast Iron
- Dimension Cb (In.) 0.75 in
- Dimension Fl (In.) 1.125 in
Product Information
- Brand Speedaire
- MFR # 6X473
- Zoro # G0835265
- UPC # 190735680797
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 in |
Dimension Cb (In.) | 0.75 in |
Dimension Fl (In.) | 1.125 in |
Dimension L (In.) | 0.75 in |
Dimension Cd (In.) | 0.5 in |
Dimension M (In.) | 0.625 in |
Pin Dia. | 1/2 in |
Dimension Cw (In.) | 1/2 in |
For Bore Diameter | 2 in |
Details
Description
Rear Cast Iron Clevis, Mount Type Clevis, For Bore Diameter 2 in, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Rear Clevis, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3509)
- WESTWARD Grease Fitting, 45 Deg., Stl, 13/16" L, PK10 (52NZ69)
- CARTER BEARINGS .75", Needle Cam Follower, Sealed, Hex (CNB-24-SB)
- DEUBLIN Union 1 1/2 NPT RH (557-000-001)
- SPEEDAIRE Bracket, Eye (6X477)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 4 In Bore (5VNW8)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKV8)
- SPEEDAIRE Foot Bracket, 10mm Bore (CJ-L016SUS)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- Speedaire Pneumatic System Components