Shop All Cylinder Mounting Hardware
Speedaire
Bracket, Clevis
Mfr # 6X475
Zoro # G0321964
original price:
$31.44
18% off
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 1/2 in
- Mount Type Clevis
- Material Cast Iron
- Dimension Cb (In.) 0.75 in
- Dimension Cd (In.) 0.5 in
Product Information
- Brand Speedaire
- MFR # 6X475
- Zoro # G0321964
- UPC # 190735680810
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 1/2 in |
Dimension Cb (In.) | 0.75 in |
Dimension Cd (In.) | 0.5 in |
Dimension Fl (In.) | 1.125 in |
Dimension M (In.) | 0.625 in |
Pin Dia. | 1/2 in |
Dimension Cw (In.) | 1/2 in |
Dimension L (In.) | 0.75 in |
For Bore Diameter | 2 1/2 in |
Details
Description
Rear Cast Iron Rod Clevis, Mount Type Clevis, For Bore Diameter 2 1/2 in, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Rear Rod Clevis, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 1-KW Taper Lock Bushing (2012 1 IN)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR74-025S)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA50)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- SPEEDAIRE Bracket, Clevis (6X479)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/4 In Bore (NCM-PC075)
- SPEEDAIRE Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee; (5VKW4)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- Speedaire Pneumatic System Components