Bracket, Mounting
Mfr # 4ZK50
Zoro # G0504025
product price: $11.19
/eaKey Features
For Use On
Standard Regulator and fitler/regulator
For Use with Model Number
4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
Series
Standard Duty
For Use With Model Number
4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
Modular Connection
No Modular Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ZK50
Zoro #
G0504025
UPC #
190735630600
Country of Origin
China
Details
Item
Mounting Bracket
For Use On
Standard Regulator and fitler/regulator
For Use with Model Number
4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
Series
Standard Duty
For Use With Model Number
4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
Modular Connection
No Modular Connection
Body Material
Iron
Compatible Grainger Part Number
4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
Description
Mounting Bracket, Compatible with Grainger Part Number 4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23, Series Standard Duty, Body Material Iron, Modular Connection No Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.