Zoro Homepage

Breather Vent, 1/4" NPT, 9/16" dia.

  • Mfr # 1EJT6

  • Zoro # G1915033


product price: $2.55
/ea
Sold in multiples of 2 for $5.10

Key Features

NPT Port (In.)
1/4 in
Max. Pressure (PSI)
150 psi
Microns
40
Fitting Material
Nickel Plated Steel
Max. Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJT6
Zoro #
G1915033
UPC #
190735603475
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5/8 in
Overall Length
5/8 in
Air Inlet Size
1/4 in
Hex Size
9/16 in

Details

Item
Breather Vent
NPT Port (In.)
1/4 in
Max. Pressure (PSI)
150 psi
Microns
40
Fitting Material
Nickel Plated Steel
Max. Temp.
300 Degrees F
Type
Pneumatic
Hex (In.)
9/16 in
Element Material
Bronze
Function
Reduce Pressure
Air Inlet Type
NPT
Maximum Operating Temperature
300 Degrees F
Maximum Operating Pressure
150 psi
Filter Element Material
Bronze

Description

Breather Vent, Air Inlet Size 1/4 in, Air Inlet Type NPT, Hex Size 9/16 in, Filter Element Material Bronze, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 300 Degrees F, Fitting Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.