Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisel Scaler, 1-17/32 In. Stroke, 16 CFM

  • Mfr # 3AAJ1

  • Zoro # G2942012


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1 17/32 in
Overall Length
14 5/8 in
Air Inlet
1/4 in NPT Female
Blows per Minute
4,800 bpm
CFM @ Full Load
12.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AAJ1
Zoro #
G2942012
UPC #
190735620557
Country of Origin
Korea, Republic of

Dimensions

Stroke Length
1 17/32 in
Overall Length
14 5/8 in
Min. Hose Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Compatible Shank Size
1/2 in
Air Inlet Connection Size
1/4 in
Shank Size
0.5 in

Details

Item
Chisel Scaler
Air Inlet
1/4 in NPT Female
Blows per Minute
4,800 bpm
CFM @ Full Load
12.4
Handle Type
Straight
Duty
Industrial
Includes
Angle Chisel, Flux Chipper
Required Pressure
90 PSI
Throttle
Lever
Blows per Minute - Air Tools
4,800
For Use With
Chisels, Needles
Duty Cycle - Air Tools
Industrial Duty
Item - Air Needle Scalers
Air Chisel Scaler
Body Style - Air Tools
In-Line
Average CFM @ 15 Second Run Time
3.1
Housing Lock
Bayonet Needle
Application
Paint Removal, Rust Removal, Scale Removal, Weld Flux
Air Pressure
90 psi
Dust Management
None
Duty Rating
Light Duty
Air Consumption
12.4 cfm
Series
Chisel Scalers
Power Source
Air Powered
Shank Design
B1/Cleco
Number of Pieces
1
Air Inlet Type
NPT
Air Inlet Gender
Female
Shank Shape
Square
Compatible Shank Shape
Square
Scaler Type
Chisels
Vibration Level
22.3 m/sq sec
Throttle Type
Lever
Kit Contents
(1) Bare Tool, (1) Chisel
Tool Weight
4.6 lb
Accessory Free Tool Change
No
Anti-Vibration Technology
No
Body Style
In-Line
Dust Sealed Switch
No
Compatible Collar Shape
Notched
Speed Setting
Single Speed
Lock-Off Switch
No
Lock-On Switch
No
Exhaust Location
Side
Housing Material
Steel
Sound Level
98 dB

Description

Chisel Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 17/32 in, Blows per Minute - Air Tools 4,800, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.1, CFM @ Full Load 12.4, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 14 5/8 in, Housing Lock Bayonet Needle, Throttle Lever, For Use With Chisels, Needles, Includes Angle Chisel, Flux Chipper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.