Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Bracket, For 40mm Bore, Alum

  • Mfr # 5VME7

  • Zoro # G0649397


product price: $35.29
/ea

Key Features

Bore Dia. (In.)
40 mm
Mount Type
Clevis
Material
Aluminum
Fits
40mm
Includes
(2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VME7
Zoro #
G0649397
UPC #
190735667415
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
40 mm
Overall Length
52 mm
Mount Hole Center-to-Center Width
16 mm
Overall Width
52 mm
For Bore Diameter
40 mm
Overall Height
25 mm

Details

Mount Type
Clevis
Material
Aluminum
Fits
40mm
Item
Cylinder Mounting Hardware
Includes
(2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Product Type
Clevis Bracket
System of Measurement
Metric
Compatible with Brand
Speedaire
Body Material
Aluminum

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 40 mm, Body Material Aluminum, Overall Length 52 mm, Mount Hole Center-to-Center Width 16 mm, Overall Width 52 mm, Overall Height 25 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.