Zoro Homepage

Coalescing Filter, 0.01 micron, Microglass

  • Mfr # 852WF4

  • Zoro # G216555810


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Filter Type
Coalescing
Weight
1.4 kg
For Fluid Type
Compressed Air
For Substance Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852WF4
Zoro #
G216555810
UPC #
-
Country of Origin
China

Details

Filter Rating
0.01 micron
Filter Type
Coalescing
Weight
1.4 kg
For Fluid Type
Compressed Air
For Substance Type
Air
Item
Coalescing Filter Element
Compatible Manufacturer Part Number
4ZL22
Filter Efficiency
99.3 %
Maximum Flow Rate
600 cfm
Filter Element Material
Sponge

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Sponge, Compatible Grainger Part Number 4ZL22, Compatible Manufacturer Part Number 4ZL22, Filter Efficiency 99.3 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class Not Applicable, Maximum Flow Rate 600 cfm, Standards Not Applicable, Weight 1.4 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.