Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coalescing Filter, 1/4 In. NPT, 250 psi

  • Mfr # 4ZL23

  • Zoro # G2522353


product price: $63.49
/ea

Key Features

Drain Port Size
Will Fit 1/8-27 and 1/8-28 Pipe Thread
Filter Rating
0.01 micron
Connection Size - Air Treatment
1/4 in NPT
Bowl Material - Air Treatment
Metal with Sight Glass
Size - Air Treatment
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL23
Zoro #
G2522353
UPC #
190735631300
Country of Origin
China

Dimensions

Drain Port Size
Will Fit 1/8-27 and 1/8-28 Pipe Thread
Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Compact
Size
Compact
Overall Height
7 15/16 in
Bowl Size - Air Treatment
2.2 oz
Overall Width
2 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
Pneumatic Oil Filter
Filter Rating
0.01 micron
Bowl Material - Air Treatment
Metal with Sight Glass
Filter Rating - Air Treatment
0.01 micron
Item - Air Filters
Oil Removal Filter
For Removal Of
Oil, Oil Odor, Oil Vapor, Particles, Water
Drain Type
Manual
Max. Flow - Air Treatment
10.5 cfm
Max. Incoming Pressure - Air Treatment
250 psi
Max. Temp.
150 Degrees F
Bowl Material
Metal with Sight Glass
Includes
Bowl Guard
Type
Modular
Series
Compact
Weight
0.7 kg
Minimum Operating Temperature
5 Degrees C
Air Inlet Type
NPT
Number of Air Outlets
1
Minimum Operating Pressure
1.7 MPa
For Substance Type
Air
Drain Included
Yes
Filter Bowl Material
Metal
Air Outlet Type
NPT
Drain Part Compatibility
114X32
Seal Material
Rubber
Differential Pressure Indicator Included
No
Maximum Operating Pressure
250 psi
Filter Type
Coalescing
Filter Bowl Guard Material
Aluminum
For Fluid Type
Compressed Air
Filter Bowl Capacity
2.2 oz
Maximum Flow Rate
10.5 cfm
Air Outlet Gender
Female
Air Flow Direction
Left to Right
Modular Connection
No Modular Connection
Filter Bowl Guard Included
Yes
Number of Air Inlets
1
Sight Gauge Included
No
Filter Efficiency
99.3 %
System Location
Air Line
Body Material
Zinc
Maximum Operating Temperature
150 Degrees F
Air Inlet Gender
Female
Duty Rating
Light Duty
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 10.5 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 in, Overall Height 7 15/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Compact, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.