Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 100 cfm, Max. 25 HP

  • Mfr # 435Y07

  • Zoro # G3700772


product price: $3,898.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Includes
Electronic Drain Valve, Power Cord
CFM
100
Phase
Single
Voltage
115V AC
Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435Y07
Zoro #
G3700772
UPC #
00194484257194
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1"
Overall Height
24 in
Overall Width
14 in
Overall Depth
32 in
Connection Size - Air Treatment
1 in NPT
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item
Refrigerated Air Dryer
Includes
Electronic Drain Valve, Power Cord
CFM
100
Phase
Single
Voltage
115V AC
Max. Pressure
232 psi
Refrigeration Compressor (HP)
3/4
ISO Class
5
Refrigerant
R-134A
Phase - Air Treatment
Single
Max. Air Compressor HP
25 hp
Features
Dew Point Indicator, On/Off Switch
Bracket Kit
No
Max. Inlet Temp.
120 Degrees F
ISO Class - Air Treatment
5
Finish
Powder Coated
Heat Exchanger Material
Stainless Steel
Max. Incoming Pressure - Air Treatment
232 psi
Refrigeration Compressor HP
3/4 hp
Power
0.65 kW
Input Voltage - Air Treatment
115V AC
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Max. Inlet Temp. - Air Treatment
120 Degrees F
Max. Flow - Air Treatment
100 cfm
Full Load Amps
7.0 A
Max. Ambient Temp.
110 Degrees F
Dew Point
38 Degrees F
For Maximum Compressor Output Power
25 hp
Air Inlet Type
NPT
Maximum Operating Temperature
120 Degrees F
Maximum Flow Rate
100 cfm
Maximum Operating Pressure
232 psi
Drain Included
Yes
Bracket Kit Included
No
Maximum Ambient Temperature
110 Degrees F
Series
HPRN
Air Outlet Type
NPT
Full Load Current
7 A
Refrigeration Compressor Horsepower
0.75 hp
Air Inlet Gender
Female
Drain Type
Electronic

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 100 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.65 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes, Drain Type Electronic, Features Dew Point Indicator, On/Off Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.