Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 3 cfm, 115V

  • Mfr # 53RG60

  • Zoro # G9870388


product price: $2,794.99
/ea
Free Shipping & Returns

Key Features

CFM
3
Dew Point (Deg. F)
-40
Voltage
115V
Max. Working Pressure (PSI)
232
Height (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RG60
Zoro #
G9870388
UPC #
00194484303365
Country of Origin
Turkey

Dimensions

Height (In.)
22 in
Width (In.)
9 63/64 in
Depth (In.)
9 63/64 in
Air Outlet Size
1/2 in
Cord Length
6 ft
Air Inlet Size
1/2 in
Overall Length
22 in
Overall Width
10 in
Overall Depth
10 in

Details

CFM
3
Dew Point (Deg. F)
-40
Voltage
115V
Max. Working Pressure (PSI)
232
Inlet/Outlet NPTF (In.)
1/2 in
Item
Compressed Air Dryer
Features
Compact, Completely Automatic, Long Lasting High Quality Components, Point of Use for Smaller Compressors, Quick and Easy Connection, Very Low Pressure Drop
Type
Regenerative Desiccant
Full Load Amps
1.1 A
Inlet Flow Capacity @ 100 PSI
3
Phase
Single
Max. Ambient Temp. (F)
122 Degrees F
Pressure Drop
2 psi
Outlet Flow Capacity @ 100 PSI
3.0
Min. Working Pressure (PSI)
58 psi
Hz
60
Mount
Floor, Wall
Includes
(2) Tower Pressure Gauges, 6 ft Power Cord, Adjustable Mounting Brackets, Programmable Controller, Remote Start-Stop Connection
ISO Class
2
Timer
Electronic
Control Panel
Active Tower Indicator Gauges, Front Mounted, LED Lighted On/Off
Diffuser
Cleanable, Removable
Max. Inlet Temp. (Deg. F)
122 Degrees F
Cycle
5 minute
Control Valve
Piston
Exhaust Muffler
Heavy Duty
Total Air Capacity
3 cu ft
Filter Type
Activated Alumina
Full Load Current
1.1 A
Maximum Operating Temperature
122 Degrees F
Maximum Ambient Temperature
122 Degrees F
Filter Element Compatibility
MMR-003-KIT-FLR
Filter Element Life
2 yr
Maximum Operating Pressure
232 psi
Minimum Operating Pressure
58 psi
Air Inlet Type
NPT
Frequency
60 Hz
Filter Rating
0.01 micron
Series
MMR
Dew Point
-40 Degrees F
Maximum Flow Rate
3 cfm
Filtered Substance
Dust
Number of Air Outlets
1
Duty Rating
Heavy Duty
Minimum Operating Temperature
40 Degrees F
Bracket Kit Included
Yes
Number of Air Inlets
1
Air Outlet Type
NPT

Description

Compressed Air Dryer, Maximum Flow Rate 3 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.