Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor/Generator, Portable

  • Mfr # AG2-PH13-08G1E

  • Zoro # G8478215


product price: $4,095.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Portable Air Compressor, Generator
Engine HP - Air Compressor
13.0 hp
Rated Watts - Air Compressor, Generator
2300/3500
Free Air CFM @ 90 PSI - Air Compressor
17.0
Tank Size - Air Compressor
8.0 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG2-PH13-08G1E
Zoro #
G8478215
UPC #
190735601457
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
8.0 gal
Tank Size
8 gal.
Overall Width
22 in
Overall Height
34 in
Overall Length
44 in
Air Tank Size
8 gal
Outlet Size
1/4 in

Details

Item - Air Compressor
Portable Air Compressor, Generator
Engine HP - Air Compressor
13.0 hp
Rated Watts - Air Compressor, Generator
2300/3500
Free Air CFM @ 90 PSI - Air Compressor
17.0
Tank Style - Air Compressor
Twin
Engine Starter Type - Air Compressor
Electric
Fuel Tank Capacity - Air Compressor
1.7 gal
Sound Level - Air Compressor
80.4 dB
(F)NPT Outlet
1/4 in
Sleeves
Cast Iron
Pump RPM
864
Fuel Tank Capacity
1.7 gal
Pump Type
Reciprocating
Voltage
120
Engine Brand - Air Compressor
Honda
Free Air CFM @ 90 PSI
17.0
Pump Type - Air Compressor
Piston
Engine Brand
Honda
Number of Outlets
3
Engine Oil Capacity
37 oz
Includes
(2) Gauges, Regulator
Free Air CFM @ Max. Pressure
15.7
Max. Watts @ 120V
4,000 W
Sound Level dB
80.4
HP
13.0
Free Air CFM @ Max. Pressure - Air Compressor
15.7
Pump Oil Capacity
24.7 oz
Hz
60
Amps @ 120/240V
33.3/16.7
Guard Type
Steel
Watts
3500
Max. Pressure
175 psi
Max. Pressure - Air Compressor
175 psi
Weight - Air Compressor
370 lb
Run Time @ 1/2 Load
5.3 hr
Full Power Switch
On/Off
RPM
3,600 RPM
Starter Type
Electric
Fuel Type - Engine
Gasoline
Number of Stages - Air Compressor
2
Run Time @ Full Load
3.8 hr
Lubrication Type - Air compressor
Oil Lubricated
Rated Watts
2300/3500
Tank Type
Twin
Weight
370 lb
Low Oil Shut Down
Yes
Item
Portable Air Compressor/Generator
Number of Stages
2
Lubrication Required
Yes
Air Tank Style
Wheelbarrow
Mobility
Portable
Maximum Speed
3,600 RPM
Low Oil Shutdown
Yes
Lubrication Type
Oil Lubricated
Sound Level
80.4 dB
Outlet Connection Type
NPT
Fuel Type
Gasoline
Wattage
4,000 W
Compressor Type
Portable
Outlet Type
NPT
Full-Load Run Time
3.8 hr
Free Air Flow Rate @ Maximum Pressure
15.7 cfm
Frequency
60 Hz
Engine Output Power
13 hp
Compressor Oil Capacity
24.7 oz
Maximum Operating Pressure
175 psi
Outlet Gender
Female
Engine Starter Type
Electric

Description

Portable Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Engine Starter Type Electric, Sound Level 80.4 dB, Pump Type Reciprocating, Wattage 4,000 W, Maximum Speed 3,600 RPM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.