Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Body, (M)NPT, 3/8, Brass/Steel

  • Mfr # 30E722

  • Zoro # G4978321


product price: $14.19
/ea

Key Features

Interchange Type
Universal
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E722
Zoro #
G4978321
UPC #
190735613627
Country of Origin
China

Dimensions

Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Thread Size
3/8"-18
Body Size - Quick Connect Air Couplings
3/8 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Universal
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
1,274.26 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Color
Silver
Temp. Range
-40 Degrees to 150 Degrees F
Application
Used on End of Hose or Air Supply
For Use With
ARO, Industrial or Automotive Coupler
Barbed
No
Valve Type
Poppet
Max. Working Pressure @ 70 F
250 psi

Description

Quick Connect Hose Coupling, Universal, Steel, Socket, Male, NPT, Coupling Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.