Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, Tamper Resistant

  • Mfr # 5ZL34

  • Zoro # G0801631


product price: $9.79
/ea

Key Features

For Use On
Standard Regulator
Type
Tamper Resistant
Material
Polyethylene
Series
Standard Duty
Includes
3 in Lock Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZL34
Zoro #
G0801631
UPC #
190735679067
Country of Origin
China

Details

Item
Compressed Air Regulator Cover
For Use On
Standard Regulator
Type
Tamper Resistant
Material
Polyethylene
Series
Standard Duty
Includes
3 in Lock Wire
Number of Pieces
1
Weight
0.05 kg

Description

Compressed Air Regulator Cover, Compatible Grainger Part Number 4ZM22, 4ZM23, 4ZM251, Series Standard Duty, Includes 3 in Lock Wire, Material Polyethylene, Number of Pieces 1, Weight 0.05 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.