Zoro Homepage

Cylinder Mnting Hdw, Wall Mnt Eye Brkt

  • Mfr # 5VLY5

  • Zoro # G1986722


product price: $63.45
/ea

Key Features

Bore Dia. (In.)
3 1/4 in, 4 in
Mount Type
Lug
Material
1018 Steel
Fits
3-1/4 in Bore, 4 in Bore
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VLY5
Zoro #
G1986722
UPC #
190735666890
Country of Origin
India

Dimensions

Bore Dia. (In.)
3 1/4 in, 4 in
Dimension E (In.)
3.5 in
Dimension R (In.)
2.55 in
Dimension Cb (In.)
1.25 in
Dimension F (In.)
0.625 in
Dimension M (In.)
0.75 in
Dimension Cd (In.)
0.75 in
Overall Length (In.)
3.5 in wide x 3.5 in long x 2.625 in high
Overall Length
3 1/2 in
For Bore Diameter
3 1/4 in, 4 in
Overall Height
2 5/8 in
Overall Width
3 1/2 in

Details

Mount Type
Lug
Material
1018 Steel
Fits
3-1/4 in Bore, 4 in Bore
Item
Cylinder Mounting Hardware
Includes
Mounting Plate
System of Measurement
Inch
Compatible with Brand
Speedaire
Product Type
Eye Bracket
Body Material
Steel

Description

Cylinder Mounting Plate, Mount Type Lug, For Bore Diameter 3 1/4 in, 4 in, Body Material Steel, Overall Length 3 1/2 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 3 1/2 in, Overall Height 2 5/8 in, Compatible with Brand Speedaire, Includes Mounting Plate, Product Type Eye Bracket, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.