Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Dryer, 10 cfm, 290 psi, 5" dia.

  • Mfr # CDD-010

  • Zoro # G9870869


product price: $316.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2
Inlet/Outlet NPTF (In.)
1/4
Type
Dry Air
Max. Operating PSI
290
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDD-010
Zoro #
G9870869
UPC #
00194484303495
Country of Origin
Turkey

Dimensions

Overall Height
16 in
Overall Width
4 13/16 in
Overall Depth
4 1/4 in
Dia. (In.)
5 in
Bowl Size (Lb.)
3.5
Width (In.)
5 in
Length (In.)
5 in
Height (In.)
16 in
Connection Size - Air Treatment
1/4 in NPT
Overall Length
15 3/4 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Outside Diameter
4 1/4 in

Details

Item
Desiccant Air Dryer
ISO Class
2
Inlet/Outlet NPTF (In.)
1/4
Type
Dry Air
Max. Operating PSI
290
Dew Point
-40 Degrees F
Application
Compressed Air Dryer
Desiccant Material
Molecular Sieve
Max. Operating Temp. (F)
176 Degrees F
Total Capacity (Cu.-Ft.)
5000
Item - Desiccant Dryers
Desiccant Air Dryer
Max. SCFM @ 100 PSI
10
(M)NPT Outlet (In.)
1/4
Total Capacity - Air Treatment
5,000 cu ft
Bowl
Aluminum
Dew Point (Deg. F)
-40
Microns
15 micron
ISO Class - Air Treatment
2
(F)NPT Inlet (In.)
1/4
Max. Incoming Pressure - Air Treatment
290 psi
CFM
10
Max. Flow - Air Treatment
10 cfm
Dew Point - Air Treatment
-40 Degrees F
Bowl Capacity
3.5 lb
Maximum Operating Temperature
176 Degrees F
Number of Air Inlets
1
Bowl Material
Aluminum
Minimum Operating Temperature
35 Degrees F
Filter Rating
15 micron
Filter Type
Particulate
Standards
ISO
Number of Air Outlets
1
Body Material
Aluminum
Maximum Operating Pressure
290 psi
Air Outlet Type
NPT
Maximum Flow @ 100 psi
10
Filter Included
No
Air Inlet Type
NPT
Maximum Flow Rate
10 cfm
Total Air Capacity
5,000 cu ft

Description

Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 10 cfm, Overall Length 15 3/4 in, Overall Width 4 13/16 in, Maximum Flow @ 100 psi 10, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Compressed Air Dryer, Body Material Aluminum, Bowl Capacity 3.5 lb, Bowl Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.