Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Dryer, 25 cfm, 290 psi, 5" dia.

  • Mfr # CDD-025

  • Zoro # G9870756


product price: $420.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2
Inlet/Outlet NPTF (In.)
1/2
Type
Dry Air
Max. Operating PSI
290
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDD-025
Zoro #
G9870756
UPC #
00194484303501
Country of Origin
Turkey

Dimensions

Overall Height
24 in
Overall Width
4 13/16 in
Overall Depth
4 1/4 in
Dia. (In.)
5 in
Width (In.)
5 in
Bowl Size (Lb.)
5.5
Height (In.)
24 in
Length (In.)
5 in
Connection Size - Air Treatment
1/2 in NPT
Air Outlet Size
1/2 in
Outside Diameter
4 1/4 in
Overall Length
23 5/8 in
Air Inlet Size
1/2 in

Details

Item
Desiccant Air Dryer
ISO Class
2
Inlet/Outlet NPTF (In.)
1/2
Type
Dry Air
Max. Operating PSI
290
Dew Point
-40 Degrees F
Application
Compressed Air Dryer
Desiccant Material
Molecular Sieve
Max. Operating Temp. (F)
176 Degrees F
Total Capacity (Cu.-Ft.)
10,000
Dew Point - Air Treatment
-40 Degrees F
Bowl
Aluminum
(M)NPT Outlet (In.)
1/2
CFM
25
Dew Point (Deg. F)
-40
Total Capacity - Air Treatment
10,000 cu ft
Microns
15 micron
Max. Flow - Air Treatment
25 cfm
(F)NPT Inlet (In.)
1/2
Item - Desiccant Dryers
Desiccant Air Dryer
ISO Class - Air Treatment
2
Max. SCFM @ 100 PSI
25
Max. Incoming Pressure - Air Treatment
290 psi
Maximum Flow Rate
25 cfm
Bowl Material
Aluminum
Air Inlet Type
NPT
Minimum Operating Temperature
35 Degrees F
Body Material
Aluminum
Maximum Flow @ 100 psi
25
Bowl Capacity
5.5 lb
Filter Included
No
Filter Type
Particulate
Air Outlet Type
NPT
Number of Air Outlets
1
Filter Rating
15 micron
Number of Air Inlets
1
Total Air Capacity
10,000 cu ft
Standards
ISO
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
176 Degrees F

Description

Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Overall Length 23 5/8 in, Overall Width 4 13/16 in, Maximum Flow @ 100 psi 25, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Compressed Air Dryer, Body Material Aluminum, Bowl Capacity 5.5 lb, Bowl Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.