KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Desiccant Dryer, 5 Stage, 30 CFM

SPEEDAIRE| Zoro #: G1436976| Mfr #: 2YNL6

$514.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Total Capacity (Cu.-Ft.): 12,500
Inlet/Outlet NPTF (In.): 1/2
Desiccant Material: Silica Gel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436976 Mfr #: 2YNL6
Total Capacity (Cu.-Ft.): 12,500Inlet/Outlet NPTF (In.): 1/2
Desiccant Material: Silica GelBowl: Metal
ISO Class: 2Max. SCFM @ 100 PSI: 30
Width (In.): 18-1/4Height (In.): 27
Dew Point (Deg. F): -30Package Quantity: 1
Application: Dry Air(M)NPT Outlet (In.): 1/2
Bowl Size (Lb.): 6.7Max. Operating PSI: 250
CFM: 30(F)NPT Inlet (In.): 1/2
Element Material: Sintered Bronze/paper pleadedMax. Operating Temp. (F): 120
Microns: 5, .01, 40, 3Length (In.): 15-1/2
Type: Dry AirItem: 5 Stage Desiccant Dryer
Country of Origin (subject to change): United States

Description

5 Stage Desiccant Dryer, Dry Air, ISO Class 2, 30 CFM, Dew Point (Deg. F) -30, 30 Max. SCFM @ 100 PSI, Total Capacity (Cu.-Ft.) 12,500, Inlet/Outlet NPTF (In.) 1/2, (F)NPT Inlet (In.) 1/2, (M)NPT Outlet (In.) 1/2, 250 Max. Operating PSI, Max. Operating Temp. (F) 120, 5, .01, 40, 3 Microns, Sintered Bronze/paper pleaded Element Material, Silica Gel Desiccant Material, Metal Bowl, Bowl Size (Lb.) 6.7, Height (In.) 27, Width (In.) 18-1/4, Length (In.) 15-1/2, Dry Air

Reviews