Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Filter/Dryer, Quiet Flow, 30 CFM

  • Mfr # 2YNL2

  • Zoro # G1207744


product price: $279.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2
Inlet/Outlet NPTF (In.)
1/2
Type
Quiet Flow
Max. Operating PSI
175
Overall Height
16 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YNL2
Zoro #
G1207744
UPC #
190735611265
Country of Origin
United States

Dimensions

Overall Height
16 7/8 in
Overall Width
3 in
Dia. (In.)
3 in
Length (In.)
16 7/8 in
Bowl Size (Lb.)
1.5
Height (In.)
16 7/8 in
Connection Size - Air Treatment
1/2 in NPT
Width (In.)
3 in
Outside Diameter
3 in
Overall Length
16 7/8 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Desiccant Filter/Dryer
ISO Class
2
Inlet/Outlet NPTF (In.)
1/2
Type
Quiet Flow
Max. Operating PSI
175
Dew Point
-30 Degrees F
Application
Refrigerated Dryer, Wood Working
Desiccant Material
Silica Gel
Max. Operating Temp. (F)
125 Degrees F
Total Capacity (Cu.-Ft.)
2500
Max. Incoming Pressure - Air Treatment
175 psi
CFM
30
ISO Class - Air Treatment
2
Total Capacity - Air Treatment
2,500 cu ft
Element Material
Sintered Bronze/paper pleaded
(F)NPT Inlet (In.)
1/2
Bowl
Clear Poly
Dew Point (Deg. F)
-30
Microns
40 micron, 250 micron
(M)NPT Outlet (In.)
1/2
Dew Point - Air Treatment
-30 Degrees F
Max. Flow - Air Treatment
30 cfm
Item - Desiccant Dryers
Desiccant Air Dryer
Max. SCFM @ 100 PSI
30
Filtered Substance
Debris, Dirt, Dust, Oil, Oil Vapor, Water, Water Vapor
Bowl Material
Metal
Maximum Operating Temperature
125 Degrees F
Air Outlet Type
NPT
Bracket Kit Included
Yes
Standards
ISO
Duty Rating
Light Duty
Maximum Ambient Temperature
100 Degrees F
Includes
Mounting Brackets, Safety Guard
Filter Included
Yes
Air Inlet Type
NPT
Filter Rating
0.4 micron
Maximum Operating Pressure
120 psi
Filter Element Material
Sintered Bronze
Number of Stages
5
Bowl Capacity
1.5 lb
Maximum Flow @ 100 psi
30
Disposable
Yes
Stage 4 Filter Type
0.4 micron Sintered Bronze Filter
Bowl Guard Included
Yes
Number of Air Outlets
1
Filter Type
Particulate
Maximum Flow Rate
30 cfm
Number of Air Inlets
1
Stage 1 Filter Type
0.4 micron Sintered Bronze Filter

Description

Desiccant Filter/Dryer, ISO Class 2, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Overall Length 16 7/8 in, Overall Width 3 in, Maximum Flow @ 100 psi 30, Maximum Operating Pressure 120 psi, Dew Point -30 Degrees F, Filter Rating 0.4 micron, Filter Included Yes, Number of Stages 5, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Refrigerated Dryer, Wood Working, Bowl Capacity 1.5 lb, Bowl Guard Included Yes, Bowl Material Metal, Bracket Kit Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.