Zoro Homepage

Double Rear Clevis, 100mm Bore

  • Mfr # D5100

  • Zoro # G2742853


product price: $60.99
/ea

Key Features

Bore Dia. (In.)
100 mm
Mount Type
Clevis
Material
Plated steel
Fits
100mm Bore dia
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5100
Zoro #
G2742853
UPC #
190735645765
Country of Origin
China

Dimensions

Bore Dia. (In.)
100 mm
Dimension A (In.)
114 mm
Dimension B (In.)
114 mm
Dimension C (In.)
61 mm
Overall Length
115 mm
Mount Hole Center-to-Center Width
89 mm
For Bore Diameter
100 mm

Details

Mount Type
Clevis
Material
Plated steel
Fits
100mm Bore dia
Item
Double Rear Clevis
Includes
Screws
Series
D51
System of Measurement
Metric
Body Material
Steel
Product Type
Double Clevis
Compatible with Brand
SMC
Compatible with Series
C95, C96

Description

Double Rear Clevis, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Steel, Overall Length 115 mm, Mount Hole Center-to-Center Width 89 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Double Clevis, Series D51, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.