Double Rear Clevis, 80mm Bore
Mfr # D5080
Zoro # G3172671
product price: $50.29
/eaKey Features
Bore Dia. (In.)
80 mm
Mount Type
Clevis
Material
Plated steel
Fits
80mm Bore dia
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D5080
Zoro #
G3172671
UPC #
190735645758
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
80 mm
Dimension A (In.)
95 mm
Dimension C (In.)
52 mm
Dimension B (In.)
95 mm
Overall Length
95 mm
For Bore Diameter
80 mm
Mount Hole Center-to-Center Width
72 mm
Details
Mount Type
Clevis
Material
Plated steel
Fits
80mm Bore dia
Item
Double Rear Clevis
Includes
Screws
Series
D50
Compatible with Brand
SMC
System of Measurement
Metric
Compatible with Series
C95, C96
Product Type
Double Clevis
Body Material
Steel
Description
Double Rear Clevis, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Steel, Overall Length 95 mm, Mount Hole Center-to-Center Width 72 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Double Clevis, Series D50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.