Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer, Desiccant

  • Mfr # 5VC89

  • Zoro # G1141935


product price: $372.99
/ea
Free Shipping & Returns

Key Features

ISO Class
3
Inlet/Outlet NPTF (In.)
1/4
Max. Operating PSI
175
Overall Height
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VC89
Zoro #
G1141935
UPC #
190735655030
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in
Width (In.)
4 1/8 in
Bowl Size (Lb.)
1
Height (In.)
12 in
Connection Size - Air Treatment
1/4 in NPT
Overall Length
13 in
Outside Diameter
4 1/8 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Desiccant Air Dryer
ISO Class
3
Inlet/Outlet NPTF (In.)
1/4
Max. Operating PSI
175
Dew Point
-40 Degrees F
Application
Paint Spray
Desiccant Material
Silica Gel
Max. Operating Temp. (F)
125 Degrees F
Total Capacity (Cu.-Ft.)
2300
Max. Flow - Air Treatment
5 cfm
Bowl
Rugged Metal
(F)NPT Inlet (In.)
1/4
Max. SCFM @ 100 PSI
5
CFM
5
Item - Desiccant Dryers
Desiccant Air Dryer
Total Capacity - Air Treatment
2,300 cu ft
Dew Point - Air Treatment
-4 Degrees F
(M)NPT Outlet (In.)
1/4
Dew Point (Deg. F)
-4
Max. Incoming Pressure - Air Treatment
175 psi
ISO Class - Air Treatment
3
Bowl Material
Metal
Minimum Operating Temperature
35 Degrees F
Bracket Kit Included
No
Filter Included
No
Maximum Operating Temperature
125 Degrees F
Filter Element Compatibility
HF5-12-4DPL
Filter Rating
15 micron
Number of Air Inlets
1
Air Outlet Gender
Female
Air Inlet Gender
Female
Body Material
Aluminum
Standards
ISO
Maximum Flow @ 100 psi
5
Bowl Capacity
1 lb
Number of Air Outlets
1
Maximum Flow Rate
5 cfm
Includes
Modular Connection Kit
Maximum Operating Pressure
200 psi
Air Inlet Type
NPT
Drain Type
Automatic
Filtered Substance
Dirt, Dust, Oil, Water
Maximum Ambient Temperature
100 Degrees F
Drain Included
Yes
Air Outlet Type
NPT
Weight
13 lb
Total Air Capacity
2,300 cu ft
Housing Material
Aluminum

Description

Desiccant Air Dryer, ISO Class 3, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 5 cfm, Overall Length 13 in, Overall Width 4 in, Maximum Flow @ 100 psi 5, Maximum Operating Pressure 200 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Paint Spray, Body Material Aluminum, Bowl Capacity 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.