Zoro Homepage

Dryer, Desiccant

  • Mfr # 5VC90

  • Zoro # G3490855


product price: $1,613.99
/ea
Free Shipping & Returns

Key Features

ISO Class
3
Inlet/Outlet NPTF (In.)
1/4
Max. Operating PSI
175
Overall Height
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VC90
Zoro #
G3490855
UPC #
190735655047
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in
Connection Size - Air Treatment
1/4 in NPT
Width (In.)
4 1/8 in
Height (In.)
11 7/8 in
Bowl Size (Lb.)
2
Air Outlet Size
1/4 in
Outside Diameter
4 1/8 in
Overall Length
12 in
Air Inlet Size
1/4 in

Details

Item
Desiccant Air Dryer
ISO Class
3
Inlet/Outlet NPTF (In.)
1/4
Max. Operating PSI
175
Dew Point
-40 Degrees F
Application
Dry Air, Paint Spray
Desiccant Material
Silica Gel
Max. Operating Temp. (F)
125 Degrees F
Total Capacity (Cu.-Ft.)
4600
CFM
10
(F)NPT Inlet (In.)
1/4
Bowl
Rugged Metal
(M)NPT Outlet (In.)
1/4
Max. Incoming Pressure - Air Treatment
175 psi
Max. SCFM @ 100 PSI
10
Total Capacity - Air Treatment
4,600 cu ft
Max. Flow - Air Treatment
10 cfm
ISO Class - Air Treatment
3
Item - Desiccant Dryers
Desiccant Air Dryer
Dew Point (Deg. F)
-4
Dew Point - Air Treatment
-4 Degrees F
Drain Type
Automatic
Number of Air Outlets
1
Housing Material
Aluminum
Maximum Operating Pressure
200 psi
Total Air Capacity
4,600 cu ft
Minimum Operating Temperature
35 Degrees F
Bracket Kit Included
No
Includes
Modular Connection Kit
Filter Included
No
Standards
ISO
Filtered Substance
Dirt, Dust, Oil, Water
Weight
15 lb
Maximum Flow Rate
10 cfm
Maximum Operating Temperature
125 Degrees F
Bowl Material
Metal
Maximum Ambient Temperature
100 Degrees F
Body Material
Aluminum
Air Inlet Gender
Female
Maximum Flow @ 100 psi
10
Air Inlet Type
NPT
Number of Air Inlets
1
Bowl Capacity
2 lb
Filter Rating
15 micron
Air Outlet Gender
Female
Air Outlet Type
NPT
Filter Element Compatibility
HF5-12-4DPL
Drain Included
Yes

Description

Desiccant Air Dryer, ISO Class 3, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 10 cfm, Overall Length 12 in, Overall Width 4 in, Maximum Flow @ 100 psi 10, Maximum Operating Pressure 200 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Dry Air, Paint Spray, Body Material Aluminum, Bowl Capacity 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.