Zoro Homepage

Drying System w/Cartridge, 40 scfm

  • Mfr # PAC-20

  • Zoro # G0844608


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet NPTF (In.)
1/2 in
Max. Operating PSI
125
Overall Height
24 in
Overall Width
12 1/4 in
Overall Depth
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC-20
Zoro #
G0844608
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
12 1/4 in
Overall Depth
5 1/8 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Desiccant Bead Size
3/17 in
Desiccant Mesh Size
4x12

Details

Item
Desiccant Air Dryer
Inlet/Outlet NPTF (In.)
1/2 in
Max. Operating PSI
125
Dew Point
-40 Degrees F
Application
Paint Booths
Desiccant Material
Silica Gel
Max. Ambient Temp.
120 Degrees F
Max. Operating Temp. (F)
120 Degrees F
CFM
40
Max. SCFM @ 100 PSI
40
(F)NPT Inlet (In.)
1/2 in
Dew Point (Deg. F)
-40
(M)NPT Outlet (In.)
1/2 in
Features
Patent Indicator
Max. Pressure
250 psi
Max. Inlet Temp.
120 Degrees F
Finish
Enamel
Max. Air Compressor HP
15 hp
Includes
Gauge, Shut-Off Valve
Air Outlet Type
NPT
Bowl Material
Metal
Total Air Capacity
0.095 cu ft
Maximum Flow @ 100 psi
40
Air Outlet Gender
Female
Air Inlet Gender
Female
Maximum Flow Rate
40 cfm
Air Inlet Type
NPT
For Maximum Compressor Output Power
15 hp
Maximum Operating Temperature
120 Degrees F
Bowl Capacity
1.5 lb
Number of Air Inlets
1
Maximum Operating Pressure
125 psi
Number of Air Outlets
1
Body Material
Metal
Disposable
No

Description

Desiccant Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 40 cfm, Overall Width 12 1/4 in, Maximum Flow @ 100 psi 40, Maximum Operating Pressure 125 psi, Dew Point -40 Degrees F, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Paint Booths, Body Material Metal, Bowl Capacity 1.5 lb, Bowl Material Metal, Desiccant Bead Size 3/17 in, Desiccant Material Silica Gel, Desiccant Mesh Size 4x12, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.