Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM

  • Mfr # 35WC40

  • Zoro # G9146611


product price: $3,706.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
1
HP
5 HP
Voltage
208 to 230VAC
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35WC40
Zoro #
G9146611
UPC #
190735618158
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
71"
Overall Length
35 in
Overall Width
27 in
Tank Size - Air Compressor
80 gal
Outlet Size
3/4 in
Inlet Size
3/4 in
Air Tank Size
80 gal

Details

Phase
1
HP
5 HP
Voltage
208 to 230VAC
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
16.6 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA
Amps
22A
Finish
Powder Coated
HP - Air Compressor
5.0 hp
(F)NPT Outlet
3/4 in
Item
Electric Air Compressor
Cylinder Material
Cast Iron
On Pressure Switch Setting
135 psi
Enclosure
Open Drip Proof
Tank Style - Air Compressor
Vertical
Style - Air Compressor
Simplex
Phase - Electrical
1
ASME Tank
Yes
Pump Oil Capacity
2 qt
Number of Stages
2
Item - Air Compressor
Stationary Air Compressor
Pump Location - Air Compressor
Tank Mounted
Off Pressure Switch Setting
175 psi
Hz
60
Max. Pressure - Air Compressor
175 psi
Pump RPM
700
Free Air CFM @ Max. Pressure - Air Compressor
16.6
Control
Pressure Switch
dBA @ 3 Feet
83
Lubrication Type - Air compressor
Splash Lubricated
Input Voltage - Air Compressor
208 to 230V AC
Number of Stages - Air Compressor
2
Duty Cycle
Continuous
Pump Type
Reciprocating
Current Rating
21.1 A
Outlet Type
NPT
Maximum Operating Pressure
175 psi
Enclosure Type
Totally Enclosed
Air Tank Style
Vertical
Sound Level
83 dBA
Pump Style
Simplex
Outlet Gender
Female
Input Voltage
208-230V AC
Output Power
5 hp
Control Type
Pressure Switch
Free Air Flow Rate @ Maximum Pressure
16.4 cfm
Pump Location
Top Mount
Maximum Speed
700 RPM
Life Expectancy
15,000 hr
Frequency
60 Hz

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.