Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM

  • Mfr # 35WC41

  • Zoro # G9146627


product price: $3,889.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
80 gal.
Phase
3
HP
5 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35WC41
Zoro #
G9146627
UPC #
190735618165
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
46"
Overall Length
63 in
Tank Size - Air Compressor
80 gal
Overall Width
21 in
Air Tank Size
80 gal
Inlet Size
3/4 in
Outlet Size
3/4 in

Details

Phase
3
HP
5 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
16.6 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA
Number of Stages
2
Item
Electric Air Compressor
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Pump RPM
700
Enclosure
Open Drip Proof
Item - Air Compressor
Stationary Air Compressor
Hz
60
Amps
14.2A to 12.8/6.4A
Tank Style - Air Compressor
Horizontal
Pump Location - Air Compressor
Tank Mounted
Pump Oil Capacity
2 qt
Cylinder Material
Cast Iron
Phase - Electrical
3
Off Pressure Switch Setting
175 psi
Finish
Powder Coated
(F)NPT Outlet
3/4 in
Number of Stages - Air Compressor
2
Lubrication Type - Air compressor
Splash Lubricated
Style - Air Compressor
Simplex
Max. Pressure - Air Compressor
175 psi
Control
Pressure Switch
dBA @ 3 Feet
83
On Pressure Switch Setting
135 psi
HP - Air Compressor
5.0 hp
ASME Tank
Yes
Free Air CFM @ Max. Pressure - Air Compressor
16.6
Pump Type
Reciprocating
Duty Cycle
Continuous
Output Power
5 hp
Outlet Type
NPT
Pump Location
Top Mount
Current Rating
14.2 to 12.8 A, 6.4 A
Maximum Operating Pressure
175 psi
Free Air Flow Rate @ Maximum Pressure
16.4 cfm
Air Tank Style
Horizontal
Control Type
Pressure Switch
Maximum Speed
700 RPM
Frequency
60 Hz
Enclosure Type
Totally Enclosed
Life Expectancy
15,000 hr
Outlet Gender
Female
Pump Style
Simplex
Sound Level
83 dBA
Input Voltage
208-230V AC, 460V AC

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.