Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM

  • Mfr # 35WC45

  • Zoro # G9146663


product price: $4,405.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
3
HP
5 HP
Voltage
208 to 230/460V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35WC45
Zoro #
G9146663
UPC #
190735618202
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
71"
Overall Length
35 in
Overall Width
27 in
Tank Size - Air Compressor
80 gal
Outlet Size
3/4 in
Inlet Size
3/4 in
Air Tank Size
80 gal

Details

Phase
3
HP
5 HP
Voltage
208 to 230/460V
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
16.6 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, CSA
dBA @ 3 Feet
83
Finish
Powder Coated
Pump Oil Capacity
2 qt
Control
Pressure Switch
Off Pressure Switch Setting
175 psi
Number of Stages
2
Pump RPM
700
Pump Location - Air Compressor
Tank Mounted
Tank Style - Air Compressor
Vertical
Hz
60
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Lubrication Type - Air compressor
Splash Lubricated
Enclosure
Open Drip Proof
Style - Air Compressor
Simplex
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
175 psi
On Pressure Switch Setting
135 psi
Item
Electric Air Compressor
HP - Air Compressor
5.0 hp
Item - Air Compressor
Stationary Air Compressor
Number of Stages - Air Compressor
2
Free Air CFM @ Max. Pressure - Air Compressor
16.6
Cylinder Material
Cast Iron
Amps
14.2A to 12.8/6.4A
Phase - Electrical
3
ASME Tank
Yes
Duty Cycle
Continuous
Pump Type
Reciprocating
Frequency
60 Hz
Enclosure Type
Totally Enclosed
Sound Level
83 dBA
Outlet Type
NPT
Input Voltage
208-230V AC, 460V AC
Current Rating
14.2 to 12.8 A, 6.4 A
Pump Style
Simplex
Free Air Flow Rate @ Maximum Pressure
16.4 cfm
Life Expectancy
15,000 hr
Maximum Operating Pressure
175 psi
Maximum Speed
700 RPM
Outlet Gender
Female
Output Power
5 hp
Air Tank Style
Vertical
Pump Location
Top Mount
Control Type
Pressure Switch

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.