Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Standards: ASME, CSA

  • Mfr # 35WC52

  • Zoro # G9146733


product price: $5,285.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
3
HP
7.5 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35WC52
Zoro #
G9146733
UPC #
190735618271
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
46"
Overall Length
63 in
Tank Size - Air Compressor
80 gal
Overall Width
21 in
Outlet Size
3/4 in
Air Tank Size
80 gal
Inlet Size
3/4 in

Details

Phase
3
HP
7.5 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
24.3 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, CSA
ASME Tank
Yes
Enclosure
Open Drip Proof
Number of Stages - Air Compressor
2
Finish
Powder Coated
Pump Oil Capacity
2 qt
Amps
19.8A to 17.9/9A
(F)NPT Outlet
3/4 in
dBA @ 3 Feet
85
Cylinder Material
Cast Iron
Number of Stages
2
Hz
60
Phase - Electrical
3
HP - Air Compressor
7.5 hp
Item
Electric Air Compressor
Tank Style - Air Compressor
Horizontal
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Pump RPM
1,020
Max. Pressure - Air Compressor
175 psi
Item - Air Compressor
Stationary Air Compressor
Style - Air Compressor
Simplex
Pump Location - Air Compressor
Tank Mounted
Control
Pressure Switch
Lubrication Type - Air compressor
Splash Lubricated
Off Pressure Switch Setting
175 psi
On Pressure Switch Setting
135 psi
Free Air CFM @ Max. Pressure - Air Compressor
24.3
Duty Cycle
Continuous
Pump Type
Reciprocating
Sound Level
87 dBA
Life Expectancy
15,000 hr
Frequency
60 Hz
Pump Location
Top Mount
Free Air Flow Rate @ Maximum Pressure
24.5 cfm
Outlet Gender
Female
Maximum Operating Pressure
175 psi
Outlet Type
NPT
Input Voltage
208-230V AC, 460V AC
Control Type
Pressure Switch
Enclosure Type
Open Dripproof
Output Power
7.5 hp
Air Tank Style
Horizontal
Pump Style
Simplex
Current Rating
19.8 to 17.8 A, 9.9 A
Maximum Speed
1,020 RPM

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.