Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, Duplex, 15HP, 100CFM

  • Mfr # 35WC65

  • Zoro # G9470876


product price: $17,295.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
200 gal.
Phase
3
HP
15 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35WC65
Zoro #
G9470876
UPC #
190735618400
Country of Origin
United States

Dimensions

Tank Size
200 gal.
Overall Height
60"
Overall Length
91 in
Overall Width
32 in
Tank Size - Air Compressor
200 gal
Outlet Size
3/4 in
Inlet Size
3/4 in
Air Tank Size
200 gal

Details

Phase
3
HP
15 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted Duplex
Free Air CFM @ Max. Pressure
100 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA
HP - Air Compressor
15.0 hp
Finish
Powder Coated
Control
Pressure Switch
Number of Stages - Air Compressor
2
Style - Air Compressor
Duplex
Item - Air Compressor
Stationary Air Compressor
Lubrication Type - Air compressor
Splash Lubricated
Max. Pressure - Air Compressor
175 psi
Number of Stages
2
Amps
82.2A to 74.4/37.2A
Item
Electric Air Compressor
Free Air CFM @ Max. Pressure - Air Compressor
100
Hz
60
Cylinder Material
Cast Iron
Tank Style - Air Compressor
Horizontal
(F)NPT Outlet
3/4 in
Pump RPM
1,020
Phase - Electrical
3
Pump Oil Capacity
4 qt
Enclosure
Open Drip Proof
On Pressure Switch Setting
135 psi
ASME Tank
Yes
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Off Pressure Switch Setting
175 psi
Pump Location - Air Compressor
Tank Mounted
dBA @ 3 Feet
89
Duty Cycle
Continuous
Pump Type
Reciprocating
Enclosure Type
Open Dripproof
Air Tank Style
Horizontal
Pump Location
Top Mount
Maximum Speed
1,020 RPM
Maximum Operating Pressure
175 psi
Frequency
60 Hz
Output Power
15 hp
Input Voltage
208-230V AC, 460V AC
Pump Style
Duplex
Outlet Type
NPT
Free Air Flow Rate @ Maximum Pressure
100 cfm
Outlet Gender
Female
Current Rating
37.2 A, 82.2 to 74.4 A
Control Type
Pressure Switch
Sound Level
89 dBA

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 100 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 200 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.