Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 1 HP

  • Mfr # 3JR81

  • Zoro # G2265417


product price: $5,885.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tank Size
30 gal.
Phase
Three
HP
1
Voltage
208-230/460
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3JR81
Zoro #
G2265417
UPC #
190735623718
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Height
38 in
Overall Length
41.5 in
Overall Width
21.25 in
Tank Size - Air Compressor
30 gal
Inlet Size
3/4 in
Outlet Size
3/4 in
Air Tank Size
30 gal

Details

Phase
Three
HP
1
Voltage
208-230/460
Tank Type
Horizontal
Max. Pressure
90 psi
Includes
(2) Magnetic Starters, Mounted, Wired Alternator
Compressor Type
Tank Mounted Duplex
Free Air CFM @ Max. Pressure
6.8
Lubrication Type
Pressure Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
UL Listed
Input Voltage - Air Compressor
208 to 240V AC, 480V AC
Lubrication Type - Air compressor
Pressure Lubricated
Item - Air Compressor
Stationary Air Compressor
Amps
6.4-6.2/3.1
Phase - Electrical
3
Item
Electric Air Compressor
On Pressure Switch Setting
70 psi
Off Pressure Switch Setting
90 psi
HP - Air Compressor
1.0 hp
Pump Location - Air Compressor
Tank Mounted
Max. Pressure - Air Compressor
90 psi
Style - Air Compressor
Duplex
(F)NPT Outlet
3/4 in
Tank Style - Air Compressor
Horizontal
Enclosure
NEMA
Pump RPM
1,120
Number of Stages
1
Number of Stages - Air Compressor
1
Free Air CFM @ Max. Pressure - Air Compressor
6.8
ASME Tank
Yes
Pump Oil Capacity
29.8 fl oz
Control
Automatic Start/Stop
Duty Cycle
Intermittent
Pump Type
Reciprocating
Outlet Type
NPT
Pump Location
Top Mount
Frequency
60 Hz
Free Air Flow Rate @ Maximum Pressure
6.8 cfm
Maximum Speed
1,120 RPM
Maximum Operating Pressure
90 psi
Current Rating
3.1 A, 6.4 to 6.2 A
Control Type
Automatic On/Off
Input Voltage
208-240V AC, 480V AC
Outlet Gender
Female
Pump Style
Duplex
Air Tank Style
Horizontal
Output Power
1 hp
Type
Duplex

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 6.8 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 30 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.