Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 1 Stage

  • Mfr # 4ME96

  • Zoro # G3083945


product price: $1,183.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Tank Size
60 gal.
Phase
1
HP
3 HP
Voltage
240V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ME96
Zoro #
G3083945
UPC #
190735629239
Country of Origin
United States

Dimensions

Tank Size
60 gal.
Overall Height
66"
Overall Length
23 in
Overall Width
25 in
Tank Size - Air Compressor
60 gal
Outlet Size
3/4 in
Inlet Size
3/4 in
Air Tank Size
60 gal

Details

Phase
1
HP
3 HP
Voltage
240V
Tank Type
Vertical
Max. Pressure
135 psi
Includes
Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
10.2 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, California Code 462(L)(2), CSA, UL Listed, UL1450
Finish
Powder Coated
dBA @ 3 Feet
85
Max. Pressure - Air Compressor
135 psi
Off Pressure Switch Setting
135 psi
Number of Stages
1
Number of Stages - Air Compressor
1
On Pressure Switch Setting
100 psi
Item
Electric Air Compressor
Cylinder Material
Cast Iron
Lubrication Type - Air compressor
Splash Lubricated
Control
Pressure Switch
Pump Oil Capacity
8 fl oz
(F)NPT Outlet
3/4 in
Hz
60
Tank Style - Air Compressor
Vertical
ASME Tank
Yes
Phase - Electrical
1
Style - Air Compressor
Simplex
Item - Air Compressor
Stationary Air Compressor
Free Air CFM @ Max. Pressure - Air Compressor
9.1
Pump RPM
1,050
Pump Location - Air Compressor
Tank Mounted
Amps
15.7A
Input Voltage - Air Compressor
240V AC
HP - Air Compressor
3.0 hp
Pump Type
Reciprocating
Duty Cycle
Intermittent
Thermal Protection
Yes
Frequency
60 Hz
Output Power
3 hp
Current Rating
15.7 A
Pump Location
Top Mount
Sound Level
85 dBA
Air Tank Style
Vertical
Outlet Type
NPT
Maximum Operating Pressure
135 psi
Control Type
Pressure Switch
Outlet Gender
Female
Maximum Speed
1,050 RPM
Free Air Flow Rate @ Maximum Pressure
9.1 cfm
Input Voltage
240V AC
Pump Style
Simplex
Type
Single Stage Splash Lubricated

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 9.1 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 60 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.